Shop All Furnace Control Boards
Goodman
Ecm Primary Board
Mfr # PCBEM102S
Zoro # G3216740
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Furnace Control Board
- Replacement Type OEM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # PCBEM102S
- Zoro # G3216740
- UPC # 00076335073675
- Country of Origin China
- Category Furnace Control Boards
Details
Item | Furnace Control Board |
Product Type | Furnace Control Board |
Replacement Type | OEM |
Description
Furnace Control Board, Replacement Type OEM, Product Type Furnace Control Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALEFFI Z151000 24V Actuator With (Z151000)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 11 (2GFD1)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. ID, 25 ft. L, URE (0338-0250-0001)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Hanging (HEA-21523)
- GOODMAN 30132030 Main Board (30132030)
- GOODMAN Pcbkf105S Pcb, Control Board (PCBKF105S)
- GOODMAN 201337990050 Control Board (2013379900)
- GOODMAN Pcbep100Sf Variable Speed (PCBEP100SF)
- GOODMAN Pcbdm133S Defrost Control Board (PCBDM133S)
- GOODMAN Pcbep101Sf Variable Speed (PCBEP101SF)
- CARRIER Hk38Ea023 Control Board (HK38EA023)
- Goodman Furnace Control Boards