Shop All AC & Refrigeration Accessories
Goodman
Drain Pan, For Coil, 23" L, 17-1/2" W, Black
Mfr # DPKT3B
Zoro # G104407498
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23 in
- Type Drain Pan
- For Use With Coil
- Material Plastic
- Width 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # DPKT3B
- Zoro # G104407498
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 23 in |
Width | 17 1/2 in |
Details
Type | Drain Pan |
For Use With | Coil |
Material | Plastic |
Item | Drain Pan |
For Use With Mfr. Model Number | CAPF1824B6, CAPF3030B6, CAPF3636B6, CAUF1824B6, CAUF3030A6, CAUF3636B6 |
Fits Brand | Goodman |
Fan Accessory Color | Black |
Features | Genuine Factory OEM Repair Part, Guaranteed to Fit and Function Properly |
Fan Accessory Material | Plastic |
Description
Drain Pan, For Use With Grainger Item Number 38GN16, 38GN18, 38GN21, 38GN35, 38GN37, 38GN40, For Use With Mfr. Model Number CAPF1824B6, CAPF3030B6, CAPF3636B6, CAUF1824B6, CAUF3030A6, CAUF3636B6, Fits Brand Goodman, Type Drain Pan, For Use With Coil, Features Genuine Factory OEM Repair Part, Guaranteed to Fit and Function Properly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 10x10x1 FBG Furn Filter (10055.01101)
- LG Window Air Conditioner, 12000BTU, 115V (LW1224IVSM)
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Plastic Return Filter Grille, 12" Duct, T-grid, Black (STR-ERFG-12BK)
- BROWNING Belt 95" Browning Belt (BX92)
- GOODMAN Drain Pan (0161L00002)
- GOODMAN 0131M00009Psp Condenser Motor, (0131M00009)
- GOODMAN 0131M00061Sp Condenser Motor, (0131M00061)
- GOODMAN Uncased Coil, 5.0 tons, 28"Hx23"Wx20-1/2"D (CAUF4961D6)
- GOODMAN Condenser, Fan Motor, 1350 rpm, PTAC (0131P00033S)
- NAVAC Refrigerant Leak Detector (NML1)
- ROBINAIR OIL DYE INJECTOR (ROB16256)
- Goodman AC & Refrigeration Accessories