Shop All Residential Gas Furnaces
This Product is Discontinued
Goodman
Downflow Furnace, 76880BtuH Outpt (Discontinued)
Mfr # GCES960804CN
Zoro # G5517164
Free Shipping & Returns
This Product is Discontinued
Key Features
- AFUE (%) 96
- Input (BtuH) 80,000
- Output (BtuH) 76,880
- Available Cooling Tons 4 ton
- Height (In.) 34-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # GCES960804CN
- Zoro # G5517164
- Country of Origin United States
- Category Residential Gas Furnaces
Dimensions
Height (In.) | 34-1/2 |
Width (In.) | 21 |
Depth (In.) | 28-3/4 |
Supply Opening Width (In.) | 19-1/2 |
Flue Dia. (In.) | 2 to 3 |
Side Return Filter Size | 10 in x 20 in |
Manufacturers Warranty Length | 10 yr Parts, Lifetime Heat Exchanger, 10 yr Unit Replacement |
Supply Opening Depth (In.) | 19-1/2 |
Bottom Return Filter Size | 16 in x 25 in |
Flue Diameter | 2 in |
Supply Opening Width | 19 1/2 in |
Overall Dimensions - H x W x D | 34 1/2 in x 21 in x 28 7/8 in |
Overall Depth | 28 7/8 in |
Overall Height | 34 1/2 in |
Supply Opening Depth | 19 1/2 in |
Overall Width | 21 in |
Description
Product Type 96 Percent AFUE Gas Furnaces, Annual Fuel Utilization Efficiency 96 Percent, Cabinet Configuration Downflow Furnace, Heating Capacity Input 80,000 BtuH, Heating Capacity Output 76,880 BtuH, Available Cooling Tons 4 ton, California Low NOx Compliant No, Overall Height 34 1/2 in, Overall Width 21 in, Overall Depth 28 7/8 in, Number of Blower Speeds 5, Number of Filters Required 1, 2, Side Return Filter Size 10 in x 20 in, Supply Opening Depth 19 1/2 in, Supply Opening Width 19 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.