Shop All Residential Gas Furnaces
This Product is Discontinued
Goodman
Downflow Furnace, 114000BtuH Outpt (Discontinued)
Mfr # GCES961205DN
Zoro # G5517688
Free Shipping & Returns
This Product is Discontinued
Key Features
- AFUE (%) 96
- Input (BtuH) 120,000
- Output (BtuH) 114,000
- Available Cooling Tons 5 ton
- Height (In.) 34-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # GCES961205DN
- Zoro # G5517688
- Country of Origin United States
- Category Residential Gas Furnaces
Dimensions
Height (In.) | 34-1/2 |
Width (In.) | 24-1/2 |
Depth (In.) | 28-3/4 |
Supply Opening Width (In.) | 23 |
Bottom Return Filter Size | 14 in x 20 in |
Flue Dia. (In.) | 2 to 3 |
Manufacturers Warranty Length | 10 yr Parts, Lifetime Heat Exchanger, 10 yr Unit Replacement |
Supply Opening Depth (In.) | 19-1/2 |
Side Return Filter Size | 20 in x 25 in |
Overall Width | 24 1/2 in |
Overall Dimensions - H x W x D | 34 1/2 in x 24 1/2 in x 28 7/8 in |
Supply Opening Depth | 19 1/2 in |
Overall Height | 34 1/2 in |
Flue Diameter | 2 in |
Supply Opening Width | 23 in |
Overall Depth | 28 7/8 in |
Description
Product Type 96 Percent AFUE Gas Furnaces, Annual Fuel Utilization Efficiency 96 Percent, Cabinet Configuration Downflow Furnace, Heating Capacity Input 120,000 BtuH, Heating Capacity Output 114,000 BtuH, Available Cooling Tons 5 ton, California Low NOx Compliant No, Overall Height 34 1/2 in, Overall Width 24 1/2 in, Overall Depth 28 7/8 in, Number of Blower Speeds 5, Number of Filters Required 1, Side Return Filter Size 20 in x 25 in, Supply Opening Depth 19 1/2 in, Supply Opening Width 23 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.