Shop All Defrost Timers
Goodman
Defrost Control Timer Board with Fuse
Mfr # PCBDM101S
Zoro # G4550769
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Goodman
- For Use With Universal
- Height 1.8 in
- Width 3.5 in
- Depth 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goodman
- MFR # PCBDM101S
- Zoro # G4550769
- UPC # 193031105506
- Country of Origin China
- Category Defrost Timers
Dimensions
Height | 1.8 in |
Width | 3.5 in |
Depth | 3.5 in |
Details
Item | Defrost Control Timer Board with Fuse |
Fits Brand | Goodman |
For Use With | Universal |
Control Voltage | 24 V |
Description
Defrost Control Timer Board with Fuse, Fits Brand Goodman, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch Cover with Auto/Off Knob (H3-EA-UL)
- HUBBELL WIRING DEVICE-KELLEMS This In-Line GFCI is rated for 15 Amps at 125V AC. Product is available with an automatic or manual "Safe-Start" reset features. Product variations include single and triple power tap configurations. (GFPIL15125TRIA)
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 250V, Blue (HBL430B9W)
- RIP-TIE 10" L Buckle Hook-and-Loop Cinch Strap BK PK 2 (NW-10-G02-BK)
- PARAGON Defrost Control, 208/240V (8145-20B)
- SUPCO Comm. Defrost Control, 240V, 1NO/1NC (S814520)
- PARAGON Defrost Timer, 208/240V, SPDT Switch (8045-20)
- SUPCO Timed Comm. Defrost Control, 120V, 1NO/1NC (S804500)
- PARAGON Defrost Timer Control (8025-00)
- PARAGON Defrost Control, 208/240V, 6 Cycles (8141-20)
- PARAGON Defrost Time, Universal, 1 SPDT, 1 SPST (9145-00)
- Goodman Defrost Timers