Shop All Furnace and Heater Parts
Goodman
Cord, 240VAC, 20A, LCD
Mfr # 0130P00116
Zoro # G9344804
product price: $60.55
/ea
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Goodman
- For Use With Mfr. Model Number PTH093G50AXXX, PTH123G25AXXX, PTH123G25CXXX, PTH123G35AXXX, PTH123G35CXXX, PTH123G50AXXX, PTH123G50CXXX, PTH153G35AXXX, PTH153G35CXXX, PTH153G50AXXX, PTH153G50CXXX
- Product Type Cord, 250VAC, 20A, LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # 0130P00116
- Zoro # G9344804
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Cord, 240VAC, 20A, LCD |
Fits Brand | Goodman |
For Use With Mfr. Model Number | PTH093G50AXXX, PTH123G25AXXX, PTH123G25CXXX, PTH123G35AXXX, PTH123G35CXXX, PTH123G50AXXX, PTH123G50CXXX, PTH153G35AXXX, PTH153G35CXXX, PTH153G50AXXX, PTH153G50CXXX |
Product Type | Cord, 250VAC, 20A, LCD |
Description
Cord, 240VAC, 20A, LCD, For Use With Grainger Item Number 36PT64, 36PT65, 36PT66, 36PT67, 36PT68, 36PT73, 36PT74, 36PT75, 36PT76, 36PT77, 36PT78, For Use With Mfr. Model Number PTH093G50AXXX, PTH123G25AXXX, PTH123G25CXXX, PTH123G35AXXX, PTH123G35CXXX, PTH123G50AXXX, PTH123G50CXXX, PTH153G35AXXX, PTH153G35CXXX, PTH153G50AXXX, PTH153G50CXXX, Fits Brand Goodman
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Sight Glass (PSG-5S)
- NORDFAB Round Flange Adapter, 16 in Duct Dia, Galvanized Steel, 20 GA, 5" L (8040401832)
- ZORO SELECT Drum Heater, Elec, 2.6A, 115V, L32 1/4In (3CDA7)
- EXTRACT-ALL Portable Down Draft Collector (S-DD1)
- GOODMAN Furnace Transformer (0130M00140S)
- GOODMAN Flame Sensor 90 Deg. Bend (10735201)
- GOODMAN Thermistor, 0.312 Clip, Red (0130P00144)
- GOODMAN B1370145 Rollout Switch, (B1370145)
- GOODMAN 0130F00041 Air Pressure Switch (0130F00041)
- GOODMAN Filter, Rack (0161P00035)
- MARKEL PRODUCTS Motor, Wall Heater 3320,277V, 4.8kW (26158006)
- Goodman Furnace and Heater Parts