Shop All Contactor Parts
Goodman
Contactor, 2 Pole, 30A, 24VAC
Mfr # CONT2P030024VS
Zoro # G4697565
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Goodman
- For Use With Mfr. Model Number GSC130601, GSX130421, GSX130611, GSX140421, GSX140481, GSZ140481, GSZ140601
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # CONT2P030024VS
- Zoro # G4697565
- Country of Origin United States
- Category Contactor Parts
Details
Item | Contactor, 2 Pole, 30A, 24VAC |
Fits Brand | Goodman |
For Use With Mfr. Model Number | GSC130601, GSX130421, GSX130611, GSX140421, GSX140481, GSZ140481, GSZ140601 |
Description
Contactor, 2 Pole, 30A, 24VAC, For Use With Grainger Item Number 38GM11, 38GM16, 38GM18, 38GM27, 38GM28, 38GM35, 38GM36, For Use With Mfr. Model Number GSC130601, GSX130421, GSX130611, GSX140421, GSX140481, GSZ140481, GSZ140601, Fits Brand Goodman
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Double Seal Pigtail, Length: 6 in (66910)
- OMRON Mounting Bracket, W Type, For G7J Series (R99-04-FOR-G5F)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- LEVITON Swtch W/ Wlplt 3W 15A Wh (C42-L5674-0LW)
- GOODMAN Wall Mount Air Handler Contactor (CONT2P040024VS)
- USA INDUSTRIALS Aftermarket Ward Leonard 5000/5000DP, Contact Kit - Replaces 5M52, Size 2, 1-Pole (9120CY)
- HONEYWELL Dp2030A1004 Economy Contactor. (DP2030A100)
- USA INDUSTRIALS Aftermarket GE IC2956 DC, Contact Kit - Replaces 6960053G3, 2-Pole (9907CG)
- USA INDUSTRIALS Aftermarket Furnas Innova 45, 14, 40, 22GF Contact Kit - Replaces 75GF14, Size 2-1/2, 1-Pole (9225CF)
- HONEYWELL Dp3030B5003 Deluxe Power Pro (DP3030B500)
- SQUARE D Contact Kit 300A Size 5 Contactor Parts And Accessory (SQD555CK)
- Goodman Contactor Parts