Goodman

Cased Coil, 5.0tons, 30inHx24 1/2inWx21inD (Discontinued)


Free Shipping & Returns

Key Features

  • Type Upflow/Downflow
  • For Use With Split-System A/C and Heat Pump Systems
  • Depth (In.) 21 in
  • Width (In.) 24 1/2 in
  • Manufacturers Warranty Length 22 yr Parts Limited Warranty
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth (In.) 21 in
Width (In.) 24 1/2 in
Manufacturers Warranty Length 22 yr Parts Limited Warranty
Height (In.) 30 in
Liquid Line Size (In.) 3/8 ODS
Suction Line Size (In.) 7/8 ODS

Description

Cased Coil, Upflow/Downflow, Nominal Capacity (Tons) 5.0, 1,750, Height (In.) 30 in, Width (In.) 24 1/2 in, Depth (In.) 21 in, Liquid Line Size (In.) 3/8 ODS, Suction Line Size (In.) 7/8 ODS, Aluminum, Aluminum, For Use With Split-System A/C and Heat Pump Systems, Requires Piston or TXV, Nitrogen, AHRI, ETL Listed, Y, Y, Y, Y, Y, Y, Compatible With Furnace Width 24.5 in, Y, Galvanized Steel, Aluminum, Copper, Plastic, Y, 22 yr Parts Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.