Shop All AC & Refrigeration Accessories
Goodman
Cased Coil, 3.5tons, 21inHx26inWx21-1/8inD
Mfr # CHPF3642D6
Zoro # G7450491
Free Shipping & Returns
$525.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Horizontal
- For Use With Split-System A/C and Heat Pump Systems
- Depth (In.) 21 1/8 in
- Width (In.) 26 in
- 17 SEER Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goodman
- MFR # CHPF3642D6
- Zoro # G7450491
- UPC # 663051451797
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Depth (In.) | 21 1/8 in |
Width (In.) | 26 in |
Suction Line Size (In.) | 3/4 ODS |
Manufacturers Warranty Length | 26 yr Parts Limited Warranty |
Height (In.) | 21 in |
Liquid Line Size (In.) | 3/8 ODS |
Description
Cased Coil, Horizontal, Nominal Capacity (Tons) 3.5 ton, 1,225, Height (In.) 21 in, Width (In.) 26 in, Depth (In.) 21 1/8 in, Liquid Line Size (In.) 3/8 ODS, Suction Line Size (In.) 3/4 ODS, Aluminum, Aluminum, For Use With Split-System A/C and Heat Pump Systems, Requires Piston or TXV, Nitrogen, AHRI, ETL Listed, Y, Y, Y, Y, Y, Y, Compatible With Furnace Width 21 in, Y, Aluminum, Copper, Galvanized Steel, Plastic, Y, 26 yr Parts Limited Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Actuator Head, NO, 24V (ZB024Q4A2)
- SUPCO Contactor, 30A, 240V, 2 Pole (DP302402)
- HONEYWELL Remote Sensor, Water Tight (T775-SENS-WT)
- MCDONNELL & MILLER 150S-Hd Head Mechanism (150S-HD)
- GOODMAN Uncased Coil, 5.0 tons, 28"Hx23"Wx20-1/2"D (CAUF4961D6)
- GOODMAN Drain Pan (0161L00002)
- GOODMAN Drain Pan, For Coil, 23" L, 21" W, Black (DPKT3C)
- GOODMAN 0131M00061Sp Condenser Motor, (0131M00061)
- GOODMAN Plastic Drain Pan For A Coil (B1756013L)
- GOODMAN Drain Pan, For Coil, 23" L, 17-1/2" W, Black (DPKT3B)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1-1/4 In (V46AE-1C)
- Goodman AC & Refrigeration Accessories