Shop All AC Refrigeration Parts
Goodman
Capacitor, 5/45 MFD, 440V, Dual Round
Mfr # CAP050450440RTP
Zoro # G8657045
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Goodman
- For Use With Mfr. Model Number GSC130361, GSX140361, GSX140371, GSX140481, GSZ140361, GSZ140421, GSZ140481
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # CAP050450440RTP
- Zoro # G8657045
- Country of Origin China
- Category AC Refrigeration Parts
Details
Item | Capacitor, 5/45 MFD, 440V, Dual Round |
Fits Brand | Goodman |
For Use With Mfr. Model Number | GSC130361, GSX140361, GSX140371, GSX140481, GSZ140361, GSZ140421, GSZ140481 |
Description
Capacitor, 5/45 MFD, 440V, Dual Round, For Use With Grainger Item Number 38GM08, 38GM25, 38GM26, 38GM28, 38GM33, 38GM34, 38GM35, For Use With Mfr. Model Number GSC130361, GSX140361, GSX140371, GSX140481, GSZ140361, GSZ140421, GSZ140481, Fits Brand Goodman
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR Re-Circulating Pump, 230V, 0.85A (110468-1)
- IEC BLOWER HOUSING ASSY FY (D019-90000054)
- TEMPCO Swaged Cartridge Heater, 115W/sq. In. (HDC17278)
- HEATSTAR NOMAD Duel Fuel Tent Heater 115,000 BTU (HS115TC)
- GOODMAN B1370920 Limit Sw (180F, 7"Lg) (B1370920)
- GOODMAN B1789868 Flow Check Piston Kit (B1789868)
- GOODMAN B1370772 Time Delay (Icm) 180 (B1370772)
- GOODMAN Capacitor, 10 MFD, 370V, Oval (100000440LA)
- GOODMAN PISTON 0.055 IN. (B1789855)
- GOODMAN B1370919 Limit Sw (170F, 7"Lg) (B1370919)
- LENNOX Pressure Switch, Le14A45 (14A45)
- Goodman AC Refrigeration Parts