Shop All AC Refrigeration Parts
Goodman
Capacitor, 2.0 MFD, 440V, Round
Mfr # CAP020000440RP
Zoro # G8657194
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Amana
- For Use With Mfr. Model Number PTC073G25AXXX, PTC073G25CXXX, PTC073G35AXXX, PTC073G35CXXX, PTC093G25AXXX, PTC093G25CXXX, PTC093G35AXXX, PTC093G35CXXX, PTC093G50AXXX, PTC093G50CXXX, PTC123G25AXXX, PTC123G25CXXX, PTC123G35AXXX, PTC123G35CXXX, PTC123G50AXXX, PTC123G50CXXX, PTC153G35AXXX, PTC153G35CXXX, PTC153G50AXXX, PTC153G50CXXX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # CAP020000440RP
- Zoro # G8657194
- Country of Origin China
- Category AC Refrigeration Parts
Details
Item | Capacitor, 2.0 MFD, 440V, Round |
Fits Brand | Amana |
For Use With Mfr. Model Number | PTC073G25AXXX, PTC073G25CXXX, PTC073G35AXXX, PTC073G35CXXX, PTC093G25AXXX, PTC093G25CXXX, PTC093G35AXXX, PTC093G35CXXX, PTC093G50AXXX, PTC093G50CXXX, PTC123G25AXXX, PTC123G25CXXX, PTC123G35AXXX, PTC123G35CXXX, PTC123G50AXXX, PTC123G50CXXX, PTC153G35AXXX, PTC153G35CXXX, PTC153G50AXXX, PTC153G50CXXX |
Description
Capacitor, 2.0 MFD, 440V, Round, For Use With Grainger Item Number 36PT39, 36PT40, 36PT41, 36PT42, 36PT43, 36PT44, 36PT45, 36PT46, 36PT47, 36PT48, 36PT49, 36PT50, 36PT51, 36PT52, 36PT53, 36PT54, 36PT55, 36PT56, 36PT57, 36PT58
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Vu443A1008 120V Actuator With 6 (VU443A1008)
- NORDFAB Round Branch Tee, 16 in Duct Dia, Galvanized Steel, 20 GA, 24" L, 20 in H (8040304816)
- AIR HANDLER Mini-Pleat Air Filter, 20x25x2, MERV 13 (499J40)
- YELLOW JACKET Vacuum Gauge (69086)
- GOODMAN Bt1420030 Assy, Small 7.3Kw (BT1420030)
- GOODMAN Capacitor, 20 MFD, 370V, Oval (CAP200000370VAP)
- GOODMAN 1370902S Primary Limit Switch (1370902S)
- GOODMAN B1789868 Flow Check Piston Kit (B1789868)
- GOODMAN 1370901S Service Limit (1370901S)
- GOODMAN 3770028 Asm, Large Drain Pan (3770028)
- BELL & GOSSETT Seal (P75424)
- Goodman AC Refrigeration Parts