Shop All Blower and Fan Accessories
Goodman
Blower Wheel, 11 x 10
Mfr # B1368000S
Zoro # G7451593
product price: $82.95
/ea
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number GMS81205DN, GMS81205DX, GMS81405DN
- Fits Brand Goodman
- Product Type Blower Wheel
- Wheel Width 10 in
- Compatible with Manufacturer Model Number GMS81205DN, GMS81205DX, GMS81405DN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # B1368000S
- Zoro # G7451593
- UPC # 193031101553
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Wheel Width | 10 in |
Wheel Diameter | 11 in |
Details
Item | Blower Wheel |
For Use With Mfr. Model Number | GMS81205DN, GMS81205DX, GMS81405DN |
Fits Brand | Goodman |
Product Type | Blower Wheel |
Compatible with Manufacturer Model Number | GMS81205DN, GMS81205DX, GMS81405DN |
Compatible with Brand | Goodman |
Compatible with Manufacturer Part Number | GMS81205DN, GMS81205DX, GMS81405DN |
Compatible with Manufacturer Model Number [NEW] | GMS81205DN, GMS81205DX, GMS81405DN |
Compatible Manufacturer Part Number | GMS81205DN, GMS81205DX, GMS81405DN |
Compatible Manufacturer Model Number | GMS81205DN, GMS81205DX, GMS81405DN |
For Use with Mfr. Model Number | GMS81205DN, GMS81205DX, GMS81405DN |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Diameter 11 in, Wheel Width 10 in, Compatible with Grainger Part Number 38GM71, 38GM78, 38GM79, Compatible with Brand Goodman, Compatible with Manufacturer Model Number GMS81205DN, GMS81205DX, GMS81405DN
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN FORMS 6-Speed Bluetooth Ceiling Fan Wall Control with Single Pole Wallplate in White (F-WCBT)
- JOHNSON CONTROLS 24V 2P Hbd Fd Rpl Sup Mod, Hw B (DTK-2MHLP24BWB)
- BELL & GOSSETT Air Vent, High Capacity, Automatic (113076)
- GREENSEAM End Cap, 5 in Duct Dia, Galvanized Steel, 24 GA, 5 in W x 2 in H (GRECP5GA24)
- GOODMAN Blower Wheel, 10 x 8 (B1368016S)
- GOODMAN Blower Wheel, 10 x 10 (B1368047S)
- GOODMAN Blower Motor, 1/3 HP, 3 SP, 6 PL (0131M00005PS)
- GOODMAN Blower Wheel (D6723306S)
- GOODMAN Blower Wheel, PTAC (0150P00005S)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 107 CFM, 120V (BBA14-122HMB-00)
- DAYTON Direct Drive Blower, 115/208-230 V (7AP77)
- Goodman Blower and Fan Accessories