Shop All Blower and Fan Accessories
Goodman
Blower Wheel, 10 x 10
Mfr # B1368047S
Zoro # G7449423
product price: $71.35
/ea
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Goodman
- For Use With Mfr. Model Number GDS81005CN, GDS81005CX, GMS80805CN, GMS80805CX
- Product Type Blower Wheel
- Compatible with Brand Goodman
- Compatible with Manufacturer Model Number GDS81005CN, GDS81005CX, GMS80805CN, GMS80805CX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # B1368047S
- Zoro # G7449423
- UPC # 193031101638
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Wheel Diameter | 10 in |
Wheel Width | 10 in |
Details
Item | Blower Wheel |
Fits Brand | Goodman |
For Use With Mfr. Model Number | GDS81005CN, GDS81005CX, GMS80805CN, GMS80805CX |
Product Type | Blower Wheel |
Compatible with Brand | Goodman |
Compatible with Manufacturer Model Number | GDS81005CN, GDS81005CX, GMS80805CN, GMS80805CX |
Compatible with Manufacturer Model Number [NEW] | GDS81005CN, GDS81005CX, GMS80805CN, GMS80805CX |
Compatible Manufacturer Part Number | GDS81005CN, GDS81005CX, GMS80805CN, GMS80805CX |
Compatible with Manufacturer Part Number | GDS81005CN, GDS81005CX, GMS80805CN, GMS80805CX |
Compatible Manufacturer Model Number | GDS81005CN, GDS81005CX, GMS80805CN, GMS80805CX |
For Use with Mfr. Model Number | GDS81005CN, GDS81005CX, GMS80805CN, GMS80805CX |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Diameter 10 in, Wheel Width 10 in, Compatible with Grainger Part Number 38GM69, 38GM76, 38GM83, 38GM87, Compatible with Brand Goodman, Compatible with Manufacturer Model Number GDS81005CN, GDS81005CX, GMS80805CN, GMS80805CX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Ms4120F1006 120V Fast-Acting (MS4120F100)
- YELLOW JACKET High Side Hose, Low Loss, 60 In, Red (29660)
- KING ELECTRIC W Wall Heater 208V 2000-1000W Interior & Grill White (W2020-I-W)
- ALL-FILTERS 20X24X2 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (20242.11 6pk+)
- GOODMAN Blower Motor, 1/3 HP, 3 SP, 6 PL (0131M00005PS)
- GOODMAN Blower Wheel, 11 x 10 (B1368000S)
- GOODMAN Blower Wheel, PTAC (0150P00005S)
- GOODMAN Blower Wheel, 10 x 8 (B1368016S)
- GOODMAN Blower Wheel (D6723306S)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXL4)
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph (7AP86)
- Goodman Blower and Fan Accessories