Shop All Pilot and Ignitor Components
Goodman
B1370724 24V Intermittent Pilot
Mfr # B1370724
Zoro # G6401788
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2.1 in
- Width (In.) 5.4 in
- Depth (In.) 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # B1370724
- Zoro # G6401788
- UPC # 193031152159
- Country of Origin United States
- Category Pilot and Ignitor Components
Dimensions
Height (In.) | 2.1 in |
Width (In.) | 5.4 in |
Depth (In.) | 3.5 in |
Description
B1370724 24V Intermittent Pilot Ignition Board Only!! With 90 Second Lockout & 5 Minute Retry, ** Use Old Case From Original Control When Replacing **
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER V-Bank Air Filter w/ Gasket, 24x24x12", MERV 11 (33E914)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMY9)
- NORDFAB Round Angle Flange Adapter, 8 in Duct Dia, Galvanized Steel, 22 GA, 3-1/2" L (8040401824)
- YELLOW JACKET Gasket Set (19045)
- GOODMAN 0230K00001 Ignitor, Kit Serv (0230K00001)
- GOODMAN Replacement Mini Ignitor with Adapter (0230K00001)
- GOODMAN B1401012 Burner - Ignitor (B1401012)
- GOODMAN 20261708 Igniter (20261708)
- GOODMAN 20261701 Igniter (20261701)
- GOODMAN Ignitor (20165703S)
- RESIDEO Honeywell One Or Two Rod Intermittent Pilot Control 15 Or 90 Seconds (S8610U3009)
- Goodman Pilot and Ignitor Components