Shop All Filter Accessories
Goodman
All Fuel Kit, 24V AC Control
Mfr # AFE18-60A
Zoro # G9221449
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Control Board
- Width (In.) 2.1 in
- Function Works When Changing From Liquid Propane, Natural Gas
- Height (In.) 4.1 in
- Depth (In.) 6.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # AFE18-60A
- Zoro # G9221449
- UPC # 193031148800
- Country of Origin Multiple
- Category Filter Accessories
Dimensions
Width (In.) | 2.1 in |
Height (In.) | 4.1 in |
Depth (In.) | 6.6 in |
Details
Item | All Fuel Kit |
Type | Control Board |
Function | Works When Changing From Liquid Propane, Natural Gas |
For Use With | GDH8, GDS8 Gas Furnaces, GME8, GMH8, GMS8, GMVC8, Mfr. No. GKS95 |
Furnace Control Functions | Heat |
Input Voltage | 24V AC |
Board Type | Non-Integrated |
Replacement Type | OEM |
Control Voltage | 24V AC |
Compatible with Brand | Goodman |
Application | Gas Furnaces |
Items Controlled | Heat Pumps |
OEM Replacement Part Number | GDH8, GDS8, GKS95, GME8, GMS8, GMVC8 |
Description
All Fuel Kit, Replacement Type OEM, Board Type Non-Integrated, Compatible with Brand Goodman, OEM Replacement Part Number GDH8, GDS8, GKS95, GME8, GMS8, GMVC8, Control Voltage 24V AC, Input Voltage 24V AC, Items Controlled Heat Pumps, For Use With GDH8, GDS8 Gas Furnaces, GME8, GMH8, GMS8, GMVC8, Mfr. No. GKS95, Application Gas Furnaces, Furnace Control Functions Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Blind Spot Mirror, Tripod (715150)
- HALTEC Dual Chuck Service Gauge, Metal, 10-150psi (GA-155S)
- DORMAN Wheel Bearing Dust Cap - Front, 13996 (13996)
- A & I PRODUCTS Starter Solenoid 3.7" x3.7" x7.2" (A-121904C1)
- GOODMAN Filter Rack, 16in H (EFR01)
- PROFORM UNIVERSAL OIL FILTER CUTTER (66490)
- BALDWIN FILTERS Air Filter Restriction Gauge (AFG37R)
- BALDWIN FILTERS Foam Blanket, 24 In L (PA2554 FOAM)
- BALDWIN FILTERS Mounting Band, AB3349 (AB3349)
- WIX FILTERS Remote Mounting Base For &&33225&& Or &&, 24763 (24763)
- WIX FILTERS Remote Mounting Base-Accepts Duel 3/4-16,24093 (24093)
- Goodman Filter Accessories