Shop All Residential Gas Furnaces
Goodman
80% AFUE GM9S80 Gas Furnace Nine Speed ECM, Single Stage, Upflow/Horizontal, 80000 Btu BTUH/H
Mfr # GM9S800805CN
Zoro # G209992370
product price: $1,502.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,502.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # GM9S800805CN
- Zoro # G209992370
- UPC # 663051627949
- Country of Origin United States
- Category Residential Gas Furnaces
Description
The Goodman GM9S8 Single Stage Gas Furnace will keep you as warm as you wish. The best gas furnace is the kind you don't have to think or worry about. It comes on the moment you need it and then runs quietly and efficiently all winter long as needed. The Goodman GM9S8 is loaded with features designed to provide outstanding performance for years to come. We use advanced techniques and materials so you know the cozy, even heat you feel in every corner of your home is an energy-efficient warming trend that's designed to stay for many years.1. Heavy-duty aluminized-steel tubular heat exchanger2. in.Silicon Nitride igniter in.3. Color-coded low-voltage terminals4. Multi-speed ECM blower motor with continuous fan speed5. Fault code LED Output6. Single-Stage gas Valve7. Single-speed inducer draft blower Proposition 65 Information WARNING: Prop 65 warning PROP 65 WARNING FOR CALIFORNIA CONSUMERS - Cancer and reproductive Harm - https://www.p65warnings.ca.gov
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 24" x 30" x 1", 4 Pack (FB24X30_4)
- AMERI-VENT Cap, Universal Vent, 6in (6CW)
- ALLANSON Oil Burner Ignition Transformer (2721-628G)
- ACCUMULAIR Pleated Air Filter, 12" x 24" x 1", 4 Pack (FA12X24N_4)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GC9S800603AN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 4 ton (GM9S800604BN)
- GOODMAN Gas Furnace (GM9S800403AX)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GC9S800603AX)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S800805CN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 4 ton (GM9S800804BN)
- MRCOOL Variable Speed Gas Furnace - Upflow/Horizontal - 14.5" Cabinet (MGM80SE045A3A)
- Goodman Residential Gas Furnaces