Shop All Pilot and Ignitor Components
Goodman
11111701S Ignitor-Sini
Mfr # 11111701S
Zoro # G6368748
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 2 in
- Depth (In.) 6.25 in
- Height (In.) 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # 11111701S
- Zoro # G6368748
- UPC # 193031127867
- Country of Origin United States
- Category Pilot and Ignitor Components
Dimensions
Width (In.) | 2 in |
Depth (In.) | 6.25 in |
Height (In.) | 1.5 in |
Description
11111701S Ignitor-Sini 1111701 (3)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Trion Air Bear 259112-102, 2PK (20255.11AB)
- ZORO SELECT EC Motor, 3/4 HP, 208 to 230V (317732)
- HI-TECH DURAVENT Ducting Hose, 1 In. ID, 25 ft. L, Rubber (2101-0100-1525)
- XPOWER 1/4 HP, 2100 CFM, 1.6 Amps, Variable Speed Industrial Axial Air Mover with Power Outlets for Daisy Chain (X-39AR-Red)
- GOODMAN 0230K00001 Ignitor, Kit Serv (0230K00001)
- GOODMAN 0130F00008S Igniter (0130F00008)
- GOODMAN Replacement Mini Ignitor with Adapter (0230K00001)
- GOODMAN 20261708 Igniter (20261708)
- GOODMAN 20261701 Igniter (20261701)
- GOODMAN B1401012 Burner - Ignitor (B1401012)
- EATON Indicating Light, Red, 22mm, LED (M22-L-R-R)
- Goodman Pilot and Ignitor Components