Shop All Thermistors & Resistance Temperature Detectors
Goodman
0130P00096 Thermistor
Mfr # 0130P00096
Zoro # G6359736
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Depth 7.25 in
- Case Width 3.45 in
- Case Weight 0.025 lb
- Carton Type CTN
- Pallet Width 48.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goodman
- MFR # 0130P00096
- Zoro # G6359736
- UPC # 193031169782
- Country of Origin United States
- Category Thermistors & Resistance Temperature Detectors
Dimensions
Case Depth | 7.25 in |
Case Width | 3.45 in |
Pallet Width | 48.00 in |
Case Height | 2.30 in |
Pallet Depth | 48.00 in |
Pallet Height | 48.00 in |
Details
Case Weight | 0.025 lb |
Carton Type | CTN |
Case Quantity | 1 |
Case Volume | 57.528 cubic inches |
Description
0130P00096 Thermistor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Temperature Switch W Display, 2Out 24Acdc C Tempsw (TSS2-2410)
- CALCULATED INDUSTRIES Moisture Meter, AccuMaster XT (7440)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGC4)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L/310SSLXCG30)
- GOODMAN 0130P00084 Thermistor (0130P00084)
- GOODMAN 0130P00086 Thermistor (0130P00086)
- GOODMAN 0130P00077 Thermistor (0130P00077)
- GOODMAN 0130P00073 Thermistor (0130P00141)
- COOPER-ATKINS Thermistor Temperature Instrument, Singe Zone (TM99A)
- LOVE Temperature Switch, Thermistor, 24VAC/DC (TS2-041)
- ROSEMOUNT 314In 34In Rtd (0078R25N00A025T34KFXA)
- Goodman Thermistors & Resistance Temperature Detectors