Shop All Trash Bags
Good N Tuff
56 gal Trash Bags, 43 in x 46 in, Heavy-Duty, 14 microns, Natural, 200 PK
Mfr # GNT4348
Zoro # G4190564
product price: $68.79
/pk 200, $0.34/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 56 gal
- Strength Rating Heavy-Duty
- Material High-Density Resin
- Thickness 14 microns
- Size 43 in x 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Good N Tuff
- MFR # GNT4348
- Zoro # G4190564
- UPC # 10041215255943
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 43 in x 46 in |
Width | 43 in |
Height | 46 in |
Details
Capacity | 56 gal |
Strength Rating | Heavy-Duty |
Material | High-Density Resin |
Thickness | 14 microns |
Color | Natural |
Item | Trash Bags |
Bags Per Roll | 200 |
Package Configuration | 10 Rolls of 20 Bags |
Application | Can Liner |
Weight | 15 lbs |
Description
Good 'n Tuff® Waste Can Liners, 56 gal, 14 microns, 43" x 46", Natural, 200/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN White 24" Fiberglass Floor Squeegee (71605/29385)
- DRILLBRUSH Drill Brush - Cleaning Supplies - Medium and Stiff Bristle Brush Kit (5in-S-GR-H-DB)
- ZEP Floor Stripper, Unscented, 1 gal, PK4 (ZULFFS128)
- TOTAL SOLUTIONS All Purpose Cleaner, 20 oz. Can, Solvent, 12 PK (83065003)
- GOOD N TUFF 30 gal Trash Bags, 30 in x 36 in, Light-Duty, 8 microns, Natural, 500 PK (GNT3037)
- GOOD N TUFF 33 gal Trash Bags, 33 in x 39 in, Medium-Duty, 9 microns, Natural, 500 PK (GNT3340)
- GOOD N TUFF 60 gal Trash Bags, 38 in x 58 in, Heavy-Duty, 12 microns, Natural, 200 PK (GNT3860)
- GOOD N TUFF 45 gal Trash Bags, 40 in x 46 in, Medium-Duty, 10 microns, Natural, 250 PK (GNT4048)
- GOOD N TUFF 16 gal Trash Bags, 24 in x 31 in, Light-Duty, 6 microns, Natural, 1000 PK (GNT2433)
- DURASACK 48 Gallons Home and Yard Bags, Blue (BB-2028BLU)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, 0.6 mil, White, 150 PK (BWK512)
- Good N Tuff Trash Bags