Shop All Trash Bags
Good N Tuff
16 gal Trash Bags, 24 in x 31 in, Light-Duty, 6 microns, Natural, 1000 PK
Mfr # GNT2433
Zoro # G4185770
product price: $63.29
/pk 1000, $0.06/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Light-Duty
- Material High-Density Resin
- Thickness 6 microns
- Size 24 in x 31 in
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Good N Tuff
- MFR # GNT2433
- Zoro # G4185770
- UPC # 10041215255899
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 24 in x 31 in |
Height | 31 in |
Width | 24 in |
Details
Capacity | 16 gal |
Strength Rating | Light-Duty |
Material | High-Density Resin |
Thickness | 6 microns |
Color | Natural |
Item | Trash Bags |
Bags Per Roll | 1000 |
Package Configuration | 20 Rolls of 50 Bags |
Application | Can Liner |
Weight | 13 lbs |
Description
Good 'n Tuff® Waste Can Liners, 16 gal, 6 microns, 24" x 31", Natural, 1,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Quat-Stat 5 Disinfectant - FASTDRAW 44, 67.6 fl oz (2.1 quart) Pleasant Lemon, Yellow, 4 PK (BET3554700)
- STANLEY Blue Cloth Reusable Filter, w/Clamp Ring, Dry, Reusable (20-1100)
- PREFERENCE Preference Facial Tissue Flat Box 100 Sheets White, PK30 (48100)
- CARLISLE FOODSERVICE Standard Round Container Dolly, Black, PK2 (3691103)
- GOOD N TUFF 60 gal Trash Bags, 38 in x 58 in, Heavy-Duty, 12 microns, Natural, 200 PK (GNT3860)
- GOOD N TUFF 30 gal Trash Bags, 30 in x 36 in, Light-Duty, 8 microns, Natural, 500 PK (GNT3037)
- GOOD N TUFF 33 gal Trash Bags, 33 in x 39 in, Medium-Duty, 9 microns, Natural, 500 PK (GNT3340)
- GOOD N TUFF 56 gal Trash Bags, 43 in x 46 in, Heavy-Duty, 14 microns, Natural, 200 PK (GNT4348)
- GOOD N TUFF 45 gal Trash Bags, 40 in x 46 in, Medium-Duty, 10 microns, Natural, 250 PK (GNT4048)
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 46 in, Extra Heavy-Duty, 19 microns, Black, 150 PK (VALH4348K22)
- HERITAGE BAG Can Liner- Accufit- 44 Gal.- .9mil- Clear (HE463258)
- Good N Tuff Trash Bags