Shop All Farm Animal Supplies
Good Land Bee Supply
Food Grade 304 Double Sieve Stainless Steel Bucket Top Honey Strainer, Filter for Honey processing
Mfr # GLSTRAINER
Zoro # G304397803
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Good Land Bee Supply
- MFR # GLSTRAINER
- Zoro # G304397803
- UPC # 645710102608
- Country of Origin China
- Category Farm Animal Supplies
Details
Color | Silver |
Material | Stainless Steel |
Description
The Goodland Bee Supply® Double sieve honey strainer is a must have for your honey processing operation. Equipped with a 10 inch basket size and 5 inch overall height and supports that extend up to 16 inches, the 1000 / 500 micron filtering ability can be attached to most buckets and honey tanks. Made from food grade welded and polished 304 stainless steel this double sieve will allow for effortless removal of wax particles and other foreign material right out of the extractor. Personal preference will dictate the use of cheesecloth which can be placed between the two screens for additional clarification and purity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Screw-Hex Indwsh H (710-05109)
- BERGAN Elite Gourmet Pet Waterer, Large, Blue, 16. (11775)
- ZORO SELECT 28 ft 10 in x 49 ft 2 in Standard Duty 5.1 Mil Tarp, Brown/Black, Polyethylene (3ZRV5)
- CTA MANUFACTURING CHAIN BREAKER LARGE (CTA8982)
- GOOD LAND BEE SUPPLY Beekeeping Beehive Kit includes Double Sieve Honey Strainer & Electric Uncapping Knife (GLSTRKN)
- GOOD LAND BEE SUPPLY Beekeeping Queen Excluder Trapping Grid Net Tool - Plastic Horizontal - 20 Inch x 16 Inch (GLQEX-PHZTL)
- GOOD LAND BEE SUPPLY Sheep Skin Beekeeping Protective Gloves w/Canvas Sleeves - XL & Standard Beehive Scraper Prybar Tool (GL-GLV-PRY-XLG)
- GOOD LAND BEE SUPPLY Beekeeping Queen Bee Cage White Plastic - 2 Inch x 1 Inch x 3/4 Inch (GLQCAGE-W)
- GOOD LAND BEE SUPPLY Beekeeping Queen Bee Cage Yellow Plastic - 3 Inch x 1-1/2 Inch x 1/2 Inch (GLQCAGE-Y)
- GOOD LAND BEE SUPPLY Gloves w/Canvas Sleeves & Beekeeping Hat Includes Round Veil - XL & J-Hook Beehive Scraper Tool (GL-GLV-JHK-VL-XL)
- CFD Miller PDF1-Blue Plastic Dura Fork / Stable Fork (1209708)
- Good Land Bee Supply Farm Animal Supplies