Shop All Portable Utility Fans
Good Housekeeping
16in Retro Pedestal Fan in Brushed Nickel
Mfr # 92654-BN
Zoro # G910065059
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 17.72 in
- Width 15.75 in
- Voltage 120V
- Material Metal
- Weight 17.7 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Good Housekeeping
- MFR # 92654-BN
- Zoro # G910065059
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Depth | 17.72 in |
Width | 15.75 in |
Length | 51.18 in |
Details
Voltage | 120V |
Material | Metal |
Weight | 17.7 lb |
Fan Speed | 3 |
Color | Brushed Nickel |
Description
16in Retro Pedestal Fan in Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12 in. x 20 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (12201.12 12PK)
- YELLOW JACKET Coupler (19161)
- FRIEDRICH 3/8 in. x 5/8 in. 35 ft. Refrigeration Line Set (T53350)
- REVCOR Blower Whl, Dia 4 1/4 In, Width 2 1/2 In (Q425-250S L)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Green finish (92607)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Breezewave finish (92604)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Matte Black (92603)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Light Blue finish (92608)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Brushed NIckel finish (92605)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Salmon finish (92610)
- MAXX AIR MaxxAir BF24TF Tilt Fan, 1750 to 3200 cfm, 120 V, Yellow (BF24TFRED)
- Good Housekeeping Portable Utility Fans