Shop All Portable Utility Fans
Good Housekeeping
12in Retro Table Fan in Salmon finish
Mfr # 92610
Zoro # G210065056
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Material Metal
- Weight 7.13 lb
- Fan Speed 3
- Depth 13.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Good Housekeeping
- MFR # 92610
- Zoro # G210065056
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Depth | 13.3 in |
Length | 16.85 in |
Width | 10 in |
Details
Voltage | 120V |
Material | Metal |
Weight | 7.13 lb |
Color | Salmon |
Fan Speed | 3 |
Description
12in Retro Table Fan in Salmon finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS Fan Vertical Discharge (505)
- CALEFFI 250041A Automatic Air Vent 1/2" (250041A)
- COPELAND Fan Motor Kit (950-0266-04)
- AIR HANDLER Trim to Fit Carbon Filter, 25x25x1/4", 2 pk. (5W095)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Green finish (92607)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Breezewave finish (92604)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Light Blue finish (92608)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Brushed NIckel finish (92605)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Matte Black (92603)
- MAXX AIR MaxxAir BF24TF Tilt Fan, 1750 to 3200 cfm, 120 V, Yellow (BF24TFRED)
- BIG ASS FANS Yellow Jacket, 30-in Mobile Pedestal Fan (MP-YJ1-031018S34)
- Good Housekeeping Portable Utility Fans