Shop All Portable Utility Fans
Good Housekeeping
12in Retro Table Fan in Matte Black
Mfr # 92603
Zoro # G610065052
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Depth 13.3 in
- Fan Speed 3
- Length 16.85 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Good Housekeeping
- MFR # 92603
- Zoro # G610065052
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Depth | 13.3 in |
Length | 16.85 in |
Width | 10 in |
Details
Color | Matte Black |
Voltage | 120V |
Fan Speed | 3 |
Material | Metal |
Weight | 7.13 lb |
Description
12in Retro Table Fan in Matte Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, Cool Only, 12,000 BtuH (WCT12A30B)
- BASO H19Ta-3C 1/4" X 1/4" Pilot Valve (H19TA-3C)
- FILTRETE 20 in. W X 20 in. H X 1 in. D Polypropylene 8 MERV Pleated Air Filter (702-4)
- NORDFAB End Cap, Galvanized Steel, 22 ga (8010003776)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Green finish (92607)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Salmon finish (92610)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Brushed NIckel finish (92605)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Light Blue finish (92608)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Breezewave finish (92604)
- GOOD HOUSEKEEPING 16in Retro Pedestal Fan in Brushed Nickel (92654-BN)
- BLACK & DECKER 9'' Twin Window Fan, Manual (BFW9M)
- Good Housekeeping Portable Utility Fans