Shop All Portable Utility Fans
Good Housekeeping
12in Retro Table Fan in Light Blue finish
Mfr # 92608
Zoro # G510065053
original price:
$67.59
8% off
new price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Length 16.85 in
- Material Metal
- Fan Speed 3
- Weight 7.13 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Good Housekeeping
- MFR # 92608
- Zoro # G510065053
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Length | 16.85 in |
Depth | 13.3 in |
Width | 10 in |
Details
Voltage | 120V |
Material | Metal |
Fan Speed | 3 |
Weight | 7.13 lb |
Color | Light Blue |
Description
12in Retro Table Fan in Light Blue finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Finned Strip Heater, 240V, 15-1/4 In. L (OSF1515-1250B)
- TEMPCO Swaged Cartridge Heater, 42W/sq. In. (HDC20608)
- B & K DuraVent PelletVent 4 in. D X 24 in. L Galvanized Steel Double Wall Stove Pipe (4PVL-24R)
- DRI-EAZ Industrial Dehumid, 400cfm, 8 A (LGR 2800i)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Matte Black (92603)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Breezewave finish (92604)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Salmon finish (92610)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Brushed NIckel finish (92605)
- GOOD HOUSEKEEPING 16in Retro Pedestal Fan in Brushed Nickel (92654-BN)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Green finish (92607)
- XPOWER Speed-dry surfaces and tight spaces with powerful, focused air from the commercial-grade P-80A centrifugal air mover! Portable and energy-efficient. (P-80A-Black)
- Good Housekeeping Portable Utility Fans