Shop All Portable Utility Fans
Good Housekeeping
12in Retro Table Fan in Green finish
Mfr # 92607
Zoro # G410065054
product price: $58.35
/ea
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 7.13 lb
- Voltage 120V
- Length 16.85 in
- Depth 13.3 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Good Housekeeping
- MFR # 92607
- Zoro # G410065054
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Length | 16.85 in |
Depth | 13.3 in |
Width | 10 in |
Details
Weight | 7.13 lb |
Voltage | 120V |
Material | Metal |
Fan Speed | 3 |
Color | Green |
Description
12in Retro Table Fan in Green finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES HVAC Heater Hose, 18710 (18710)
- REVCOR Blower Whl, Dia 9 7/8 In, Width 7 In (FC987-700D L)
- SIEMENS Octal Relay 16A, 120V, 8Pin, DPDT (3TX7112-1DF13C)
- AIR HANDLER Paint Collector Filter Pad, 20x20x1", 30 pk. (6W749)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Salmon finish (92610)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Matte Black (92603)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Light Blue finish (92608)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Breezewave finish (92604)
- GOOD HOUSEKEEPING 16in Retro Pedestal Fan in Brushed Nickel (92654-BN)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Brushed NIckel finish (92605)
- PROAIRA 16-inch Oscillating Pedestal Fan, 3 Speed Control, Black (PF16B)
- Good Housekeeping Portable Utility Fans