Shop All Outdoor Fireplaces, Fire Pits & Accessories
Good Directions
Good Directions Medium Spark Screen 774, 26" Diameter x 13"H
Mfr # 774
Zoro # G405923086
product price: $157.99
/ea
Free Shipping & Returns
$157.99
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
- Brand Good Directions
- MFR # 774
- Zoro # G405923086
- UPC # 704940077404
- Country of Origin India
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Good directions medium spark screen 774, 26" diameter x 13"h the powder-coated steel intricately woven mesh spark screen offer an added layer of protection to any outdoor fire pit blaze!! features: intricately woven mesh made of powder-coated steel hinged spark screen allows easy access to the fire without the need to remove the screen and has convenient handle on top to lift the screen on and off prevents sparks and embers from escaping inner dimensions: 24-1/8" w x 24-7/8" d; outer dimensions: 24-3/4" w x 26-5/8" d; 14-1/2" height (including handle). Fits good directions 771 fire pit due to the hinged nature of the screen, the diameter is shorter one way than the other, which allows the shorter screen to easily rotate open inside the larger half of the screen
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
- MTD Spool Asm-Outer (791-683301)
- MTD Blade Set-54 2 In (490-110-C143)
- WATERWAY 5 x 2 in. Socket VGB 251 GPM Super Hi-Flo Suction; Gray (WW6403787V)
- MILLER MFG Duraflex Tub 6 1/2 Gallon (1122)
- MAJESTIC PET Majestic IntelliFire Wi-Fi Module with iOS & Android App (MA81575)
- THE OUTDOOR PLUS 54 Rectangular Regal Fire Pit - GFRC Concrete - Black - Match Lit with Flame Sense - Natural Gas (OPT-RGL54FSML-BLK-NG)
- AMERICAN FIREGLASS American Fireglass AFF-EVGRRF12-10 0.5 in. Evergreen Reflective Fire Glass - 10 lbs (AFF-EVGRRF12-10)
- AMERICAN FIRE GLASS 1/2 in Pacific Blue Reflective Fire Glass, 10 Lb Bag (AFF-PABLRF12-10)
- DEKO LIVING Gas Outdoor Firepit Table - 35 Inch (COB10001)
- DUCK COVERS Elite Cappuccino Patio Round Fire Pit Cover, 36" Dia x 20"H (MFPR3620)
- IMPERIAL MFG 4 In. Galvanized Storm Collar (160645)
- Good Directions Outdoor Fireplaces, Fire Pits & Accessories