Good Directions

Good Directions Arrow Weathervane, Polished Copper


product price: $349.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

whichever the way the wind blows, this arrow, a typical design from the 1800s, will adorn the rooftop of your home, garage, cupola, barn or gazebo. Good directions' pure copper weathervanes are unsurpassed in style, quality, and durability perfect for the house-proud homeowner. Weathervanes are easy-to-assemble and install. Includes an all-weather assembly rod, solid brass directionals, and copper spacer balls. A 401al roof mount is recommended to mount your weathervane to your rooftop, sold separately. The assembled size of this weathervane is 23" l x 33" h x 18" w. The figure-only size is 23" l x 15" h x 2" w. The polished copper finish will age naturally over time. The exclusive single point contact design allows our weathervanes to spin easily in the wind. Bring the art of outdoor living to your home with this heirloom-quality piece.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.