Shop All Shampoos
This Product is Discontinued
Good Day
Conditioning Shampoo, 0.75 oz., PK144 (Discontinued)
Mfr # 480
Zoro # G5979041
This Product is Discontinued
Key Features
- Hygiene Series None
- Requires Dispenser No
- Packaging Type Squeeze Bottle
- Hygiene Form Liquid
- Size 0.75 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 0.75 oz |
Details
Item | Shampoo and Conditioner |
Hygiene Series | None |
Requires Dispenser | No |
Packaging Type | Squeeze Bottle |
Hygiene Form | Liquid |
Hygiene Properties | None |
Fragrance | Clean |
Collection | Good Day |
Contains | Aloe Vera |
Form | Liquid |
Product Type | Shampoo and Conditioner |
Description
Shampoo and Conditioner, Form Liquid, Product Type Shampoo and Conditioner, Series Not Applicable, Fragrance Clean, Hygiene Properties None, Formula Aloe Vera, Requires Dispenser No, Individually Wrapped Not Applicable, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.