Shop All Bar Soap
Good Day
Bar Soap, Fresh, 3/4, PK1000
Mfr # TD390075
Zoro # G6042242
original price:
$133.57
10% off
new price: $119.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Box
- Hygiene Form Bar
- Requires Dispenser No
- Application General Skin Cleansing
- Hygiene Series None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | #3/4 |
Container Size | 0.75 oz |
Details
Item | Body Soap |
Packaging Type | Box |
Hygiene Form | Bar |
Requires Dispenser | No |
Application | General Skin Cleansing |
Hygiene Series | None |
Hygiene Properties | None |
Fragrance | Pleasant |
Collection | Good Day |
Color | White |
Package Type | BOX |
Contains | Aloe Vera |
Formula | Sodium Stearate |
Includes Grit | No |
Removes | Grease, Grime |
Product Type | Bar Soap |
Features | English, Spanish and French Text Packaging |
Container Type | Pack |
NSF Rating | Not Rated |
Form | Bar |
Description
Body Soap, Color White, Form Bar, Product Type Bar Soap, Series Not Applicable, Container Size 0.75 oz, Container Type Pack, Fragrance Pleasant, Hygiene Properties None, Formula Sodium Stearate, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards Not Applicable, Application General Skin Cleansing, NSF Rating Not Rated, Removes Grease, Grime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BODYOGRAPHY BLANC 2-in-1 Shampoo, 40ml, Vanilla, Sea Slt, Bourbon Wht Tea Ginger, PK 300 (HA-BDW-007)
- DEWALT DeWALT® Impact Ready Accessory Set, DW2149G, 28 Pieces (DW2149G)
- PROMED SPECIALTIES ProMed Specialties ProM-030-5 2 in. x 4 in. TENS and EMS Electrode Pads - 5 Packs (ProM-030(5))
- MIDOL Midol, Refill Tablets, PK30 (BXMD-30)
- GOOD DAY Bar Soap, Fresh, 1-1/2, PK500 (TD390150)
- GOOD DAY Unwrapped Amenity Bar Soap with PCMX, Fresh Scent, # 1 1/2, 500PK (PX400150)
- GOOD DAY Unwrapped Amenity Bar Soap, Fresh Scent, #1 1/2, PK500 (GTP 400150)
- GOOD DAY Bar Soap, White, #1/2 Size, Fresh, PK1000 (TD400050)
- GOOD DAY Amenity Bar Soap, Pleasant Scent, # 3/4, PK1000 (390075)
- GOOD DAY Unwrapped Amenity Bar Soap, Fresh, # 2 1/2, PK200 (GTP 400300)
- WHITE MARBLE Wrapped Deodorant Bar Soap, .75oz, PK1000 (DIA 00184)
- Good Day Bar Soap