Shop All Knives & Cutlery
Good Cook
Good Cook 18804 Non-Stick Coated Paring Knife; 3.5 in. Serrated Blade
Mfr # 129015
Zoro # G803784036
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Good Cook
- MFR # 129015
- Zoro # G803784036
- Country of Origin China
- Category Knives & Cutlery
Description
Features
- Non-Stick Coated Paring Knife, 3.5 in. Serrated Blade
- Keeps Food Particles From Sticking
- Soft Non-Slip Handle For Comfort & Control When Wet
- Protective Cover Included.
- Item Weight - 0.24 lbs.
- Dimension - 11.7 x 4.25 x 1 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Disher, Ez Zeroll, Sz 70, Plum (1371362)
- BUNN Glass-Blk 12C 3/Cs Decanter (42400.0103)
- XPOWER Fan, Axial Floor(1/4Hp, 1720 Cfm (X-34AR)
- CHINET Paper Plate, Disposable, 93/4", White, PK500 (HUH21232)
- GOOD COOK PARING KNIVES 4PC (18765)
- ZWILLING J.A. HENCKELS Zwilling J.A Henckels Stainless Steel Utility Knife Set 2 pc (17552-011)
- SMITHS Edge Compact Electric Knife Sharpener (Stainless) (50029)
- DEXTER RUSSELL Butchers Shrp, Diamond Guard, Medium (07030)
- DEXTER RUSSELL Forged Narrow Boning Knife 6 In (30400)
- CLAUSS Offset Serrated Knife, 9 In. (18748)
- CHICAGO CUTLERY Chicago Cutlery 1094283 High Carbon Stainless Steel Steak Knife Set; 4 Piece (174138)
- Good Cook Knives & Cutlery