Shop All All Purpose Cleaners
Goo Gone
Tough Task Wipes, Canister, 24 PK
Mfr # WMN2000CT
Zoro # G002501687
product price: $32.99
/pk 24, $1.37/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Canister
- Color White
- Type Surface Cleaner
- Wipes per Container 24
- Effective to Remove Ink Remover; Scuff Mark Remover; Residue Remover; Paint Remover; Gum Remover; Pen Mark Remover; Adhesive Remover; Sticker & Tape Remover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goo Gone
- MFR # WMN2000CT
- Zoro # G002501687
- Country of Origin United States
- Category All Purpose Cleaners
Details
Container Type | Canister |
Color | White |
Item | Tough Task Wipes |
Type | Surface Cleaner |
Wipes per Container | 24 |
Effective to Remove | Ink Remover; Scuff Mark Remover; Residue Remover; Paint Remover; Gum Remover; Pen Mark Remover; Adhesive Remover; Sticker & Tape Remover |
Application | Multipurpose; Multi Surface |
Cleaner Form | Wipe |
Features | Disposable; Non-abrasive |
Description
Harness the power of Goo Gone in this convenient wipe. Eliminate your sticky, gooey, gummy problems without harming your surface. The gentle, nonabrasive formula is safe for daily use. The wipes are great for quick cleanups and easy to take on-the-go in its canister. Wipes are disposable. Goo Gone Tough Task Wipes are recommended for cleaning scuff marks, masking tape residue, ink spills, paint tree sap, stickers, gum, glue, markers and crayon. It is safe for use on latex painted walls, wallpaper, wood flooring and furniture, laminate flooring and countertops, carpet, ceramic tiles, glass, stainless steel and granite.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Towels & Wipes, White, 1 Wipes, Fragrance-Free, 6 PK (9341-06)
- HOOVER COMMERCIAL Charger, for Upright/Backpack Vacuum (CH07150)
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Looped-End, Green, Cotton/Polyester (3XFZ6)
- GOJO FMX-20 2000mL Foam Soap Dispenser, Push-Style, White/Gray (5270-06)
- GOO GONE Goo Gone Allpurpse 32Oz (2195)
- GOO GONE Citrus Adhesive Remover, 1 gal. Jug, Unscented (2085)
- GOO GONE Spray Gel, 12 oz (0.75 lb) Bottle, 6 PK (WMN2096CT)
- CLOROX Hydrogen Peroxide Multipurpose Wipe, 95PK (CLO30824)
- BEST SANITIZERS Heavy-Duty CIP Cleaner, 275 gal. Tote Bin, Alkaline (BSI5504)
- FJC Fjc Inc. Foaming Condenser Cleaner - 18 5915 (FJ5915)
- ZEP Cleaner, 20 gal. Drum, Odorless (166950)
- Goo Gone All Purpose Cleaners