Shop All Specialty Cleaners
Goo Gone
Spray Gel Cleaner, Citrus Scent, 12 oz Spray Bottle
Mfr # 2096EA
Zoro # G6101153
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 12 oz
- Container Type Spray Bottle
- Fragrance Citrus
- Cleaner Form Gel
- Form Gel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goo Gone
- MFR # 2096EA
- Zoro # G6101153
- UPC # 70048778193
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 12 oz |
Details
Item | Spray Gel Cleaner |
Container Type | Spray Bottle |
Fragrance | Citrus |
Cleaner Form | Gel |
Form | Gel |
Effective to Remove | Adhesives; Tar; Gum; Grease; Crayon; Glue; Lipstick; Oil; Permanent Marker; Tree Sap |
Package Type | Spray Bottle |
For Use On | Glass; Plastic; Metal; Tile; Wood; Ceramic; Fiberglass; Cloth; Carpeting |
Surface | Glass; Plastic; Metal; Tile; Wood; Ceramic; Fiberglass; Cloth; Carpeting |
Contains | Hydrotreated light distillates; d-Limonene; Tripropyleneglycol methyl ether |
Application | Non-porous Hard Surfaces; Walls; Carpet; Upholstery; Clothing; Furniture; Boats; Automobiles |
Weight | 0.8 lbs |
Primary Chemical | Hydrotreated light distillates; d-Limonene; Tripropyleneglycol methyl ether |
Description
Goo Gone® Spray Gel Cleaner, Citrus Scent, 12 oz Spray Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 16 in Sweep Face Broom Head, Stiff, Synthetic, White (4KNC8)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Purple, Polypropylene (29628)
- CAVIWIPES Metrex Surface Disinfectant Alcohol-Based Wipes, 9 X 12in, 66PK (13-1150)
- CHAMPION PLASTICS 33X50 CLEAR BAGS W/ASBESTOS WARNING LABELS, PK 75 (3.5 MIL)
- GOO GONE Pro-Power Cleaner, Citrus Scent, 1 qt Bottle (2112)
- GOO GONE Multi-Purpose Cleaner, 16 oz., Citrus, PK4 (2181)
- GOO GONE Pro-Power Cleaner, Citrus Scent, 1 gal Bottle, PK4 (2085CT)
- GOO GONE Mess-Free Pen Cleaner, Citrus Scent, 0.34 Pen Applicator, PK12 (2100)
- GOO GONE Pro-Power Cleaner, Citrus Scent, 1 gal Bottle (2085)
- GOO GONE Original Cleaner, Citrus Scent, 8 oz Bottle (2087EA)
- SHIELD FAMILY OF PRODUCTS Club Clean Cart Shine Remover (CS01)
- Goo Gone Specialty Cleaners