Shop All Specialty Cleaners
Goo Gone
Pro-Power Cleaner, Citrus Scent, 1 gal Bottle
Mfr # 2085
Zoro # G1429317
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Citrus
- Form Liquid
- Application Non-porous Hard Surfaces; Walls; Carpet; Upholstery; Clothing; Furniture; Boats; Automobiles
- Contains Hydrotreated light distillates; Tripropylene glycol methyl ether
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goo Gone
- MFR # 2085
- Zoro # G1429317
- UPC # 70048770104
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 1 gal |
Details
Item | Pro-Power Cleaner |
Container Type | Bottle |
Fragrance | Citrus |
Form | Liquid |
Application | Non-porous Hard Surfaces; Walls; Carpet; Upholstery; Clothing; Furniture; Boats; Automobiles |
Contains | Hydrotreated light distillates; Tripropylene glycol methyl ether |
Cleaner Form | Liquid |
Weight | 7.2 lbs |
For Use On | Glass; Plastic; Metal; Tile; Wood; Ceramic; Fiberglass; Cloth; Carpeting; Upholstery |
Package Type | Bottle |
Effective to Remove | Caulk; Silicone; Contractor's adhesive; Grease; Tar; Tape; Tape residue; Varnish; Wax; Glue |
Primary Chemical | Hydrotreated light distillates; Tripropylene glycol methyl ether |
Surface | Glass; Plastic; Metal; Tile; Wood; Ceramic; Fiberglass; Cloth; Carpeting; Upholstery |
Description
Goo Gone® Pro-Power Cleaner, Citrus Scent, 1 gal Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Parts Cleaning Brush, No. 10 (0007302800)
- INTEPLAST GROUP 55 gal Trash Bags, 36 in x 58 in, Heavy-Duty, 13 microns, Clear, 200 PK (VALH3660N12)
- GOFER PARTS Replacement Squeegee - Side For Nobles/Tennant 391334 (GSQ1032SR)
- DEFENSEGUARD 48 Inch 4-Ply Cotton Yarn Dust Mop Head (DE111794)
- GOO GONE Pro-Power Cleaner, Citrus Scent, 1 qt Bottle (2112)
- GOO GONE Pro-Power Cleaner, Citrus Scent, 1 qt Bottle, PK6 (2112CT)
- GOO GONE Mess-Free Pen Cleaner, Citrus Scent, 0.34 Pen Applicator, PK12 (2100)
- GOO GONE Original Cleaner, Citrus Scent, 8 oz Bottle (2087EA)
- GOO GONE Spray Gel Cleaner, Citrus Scent, 12 oz Spray Bottle (2096EA)
- GOO GONE Pro-Power Cleaner, Citrus Scent, 1 gal Bottle, PK4 (2085CT)
- FIT ORGANIC 1 Gal. Fit Produce Wash (082854511128)
- Goo Gone Specialty Cleaners