Shop All Paint Removers
Goo Gone
Paint Remover, Water, 14 oz., Spray
Mfr # 2179
Zoro # G8549913
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 oz
- Application Method Spray
- Base Type Water
- Container Size 14 oz
- VOC Content 2.7%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goo Gone
- MFR # 2179
- Zoro # G8549913
- UPC # 070048027376
- Country of Origin United States
- Category Paint Removers
Dimensions
Size | 14 oz |
Container Size | 14 oz |
Details
Application Method | Spray |
Base Type | Water |
VOC Content | 2.7% |
Features | Spray On Formula |
Item | Paint Remover |
Application | Removes Wet and Dried Latex Acrylic and Enamel Paint, Caulk, Tape Residue, Ink, Oil, Sealants and Varnish |
Sub-Category | General Purpose Paint & Coating Removers |
Container Type | Spray Bottle |
Odorless | No |
Strength | Regular |
Remover Type | Paint Stripper and Remover |
For Use On | Appliances, Carpet Fabric, Ceramic Porcelain, Floors, Glass, Metal, Plastic, Stone, Tile, Wood |
Materials Removed | Caulk, Enamel Paint, Ink, Oil, Sealant, Tape Residue, Varnish, Wet and Dried Latex Acrylic |
VOC Content Weight Percentage | 2.7% |
Contains | Acetone, Benzyl Alcohol |
Product Form | Liquid |
Description
Paint Remover, Materials Removed Caulk, Enamel Paint, Ink, Oil, Sealant, Tape Residue, Varnish, Wet and Dried Latex Acrylic, Remover Type Paint Stripper and Remover, Contains Acetone, Benzyl Alcohol, Base Type Water, Product Form Liquid, Strength Regular, Application Removes Wet and Dried Latex Acrylic and Enamel Paint, Caulk, Tape Residue, Ink, Oil, Sealants and Varnish, For Use On Appliances, Carpet Fabric, Ceramic Porcelain, Floors, Glass, Metal, Plastic, Stone, Tile, Wood, Odorless No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH #00 Marking Artist Paint Brush, Red Sable Bristle (00329)
- BEDFORD PRECISION PARTS Gun Filter, 180 Mesh, Extra-Fine Red - Replacement for Titan/Wagner/Speeflo 0515253B (14-834)
- ZORO SELECT 4" Flat Sash Paint Brush, Synthetic Bristle, Rubber Handle (1XRK8)
- TRIMACO Leakprf/SlipResDropCloth, Blu, 12ftLx15ftW (90039)
- GOO GONE Graffiti Remover, 24 oz Spray Bottle, PK4 (2132)
- RUST-OLEUM Paint Remover, Cleaners/Thinners, 1 gal. (315512)
- DUMOND Watch Dog Lift Away Soy-Based Smooth Surface Graffiti Remover, 5 Gallon (8205)
- SUNNYSIDE 1 Gal Back to Nature Multi-Strip Advanced Professional Paint Remover (657G1A)
- CITRI-STRIP Citristrip Safer Paint and Varnish Stripper 17 oz (ECSG807)
- CROWN Denatured Alcohol Solvent 1 qt (CR.DA.M.64)
- NAKED GUN Spray Gun Paint Remover, PK12 (ENGC11131)
- Goo Gone Paint Removers