Shop All Specialty Cleaners
Goo Gone
Original Cleaner, Citrus Scent, 8 oz Bottle
Mfr # 2087EA
Zoro # G6099832
original price:
$17.59
5% off
new price: $16.59
/ea
Sold in multiples of 2 for $33.18
$33.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 8 oz
- Container Type Bottle
- Fragrance Citrus
- Surface Glass; Plastic; Metal; Tile; Wood; Ceramic; Fiberglass; Cloth; Carpeting
- Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goo Gone
- MFR # 2087EA
- Zoro # G6099832
- UPC # 70048771125
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 8 oz |
Details
Item | Original Cleaner |
Container Type | Bottle |
Fragrance | Citrus |
Surface | Glass; Plastic; Metal; Tile; Wood; Ceramic; Fiberglass; Cloth; Carpeting |
Form | Liquid |
For Use On | Glass; Plastic; Metal; Tile; Wood; Ceramic; Fiberglass; Cloth; Carpeting |
Package Type | Bottle |
Application | Non-porous Hard Surfaces; Walls; Carpet; Upholstery; Clothing; Furniture; Boats; Automobiles |
Weight | 0.6 lbs |
Contains | Hydrotreated light distillates; d-Limonene; Tripropyleneglycol methyl ether |
Primary Chemical | Hydrotreated light distillates; d-Limonene; Tripropyleneglycol methyl ether |
Effective to Remove | Adhesives; Tar; Gum; Grease; Crayon; Glue; Lipstick; Oil; Permanent Marker; Tree Sap |
Cleaner Form | Liquid |
Description
Goo Gone® Original Cleaner, Citrus Scent, 8 oz Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN LABORATORIES Titan Glass Gleam 4 Soap Gallon (54004)
- NOBLES Front Squeegee Blade, Linatex Material (1203954)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Heavy-Duty, 14 microns, Clear, 250 PK (S404814N)
- TOUGH GUY 63" Slide On Wet Mop Handle, Yellow, Fiberglass (1NFF3)
- GOO GONE Pro-Power Cleaner, Citrus Scent, 24 oz Bottle (2180AEA)
- GOO GONE Pro-Power Cleaner, Citrus Scent, 1 gal Bottle (2085)
- GOO GONE Multi-Purpose Cleaner, 16 oz., Citrus, PK4 (2181)
- GOO GONE Pro-Power Cleaner, Citrus Scent, 1 qt Bottle (2112)
- GOO GONE Pro-Power Cleaner, Citrus Scent, 1 qt Bottle, PK6 (2112CT)
- GOO GONE Adhesive Remover, w/Citrus Scent, 8 oz Orange, PK 12 (WMN2087CT)
- PROFESSIONAL PLASTICS Brillianize # 128, 1 Gallon Bottle # 128 [Each] (CLEANERBRILL128-1GAL)
- Goo Gone Specialty Cleaners