Shop All All Purpose Cleaners
Goo Gone
Citrus Adhesive Remover, 1 gal. Jug, Unscented
Mfr # 2085
Zoro # G2695917
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Size 1 gal.
- Fragrance Unscented
- Recommended Dilution Ready to Use
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goo Gone
- MFR # 2085
- Zoro # G2695917
- UPC # 070048770104
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Cleaner Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Description
Citrus Adhesive Remover, Container Size 1 gal, Container Type Jug, Surfaces for Use On Ceramic, Chrome, Fiberglass, Stainless Steel, Removes Adhesive, Glue, Gum, Ready to Use, Standards EPA Registered, FDA Approved, ISO 9001, OSHA, UL Listed, USDOT, Recommended Dilution Ready to Use, Base Formula Citrus Based Solvent, NSF Rating Not Rated, Flash Point 185 Degrees F, Fragrance Unscented, Cleaner Form Liquid
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Buffing Floor Pads, 15" Diameter, Red, PK5 (BWK4015RED)
- SAN JAMAR Locking Toilet, Tissue Dispenser, Chrome (R200XC)
- WHIRLPOOL Wash Machine Lid Lock Assembly (W10810403)
- IMPACT PRODUCTS E-Z Fill Five-Gallon Container, Translucent (7576EA)
- GOO GONE Spray Gel, 12 oz (0.75 lb) Bottle, 6 PK (WMN2096CT)
- GOO GONE Tough Task Wipes, Canister, 24 PK (WMN2000CT)
- GOO GONE Goo Gone Allpurpse 32Oz (2195)
- LEMI SHINE Lemon Scent Cleaning Powder Powder 1.76 oz (030218010)
- AJAX Ajax Bleach Scouring Clean 21 oz., PK24 (214278)
- TWINKLE Zud Heavy Duty Cleaner 16 oz Powder (23138)
- SCRUBBING BUBBLES Fantastik Fresh Scent All Purpose Cleaner Liquid 32 oz (71631)
- Goo Gone All Purpose Cleaners