Shop All Degreasers
Goo Gone
Adhesive Remover, Trigger Spray Bottle, 12 oz, Ready to Use Spray Gel, Citrus
Mfr # 2096
Zoro # G5058277
Best Seller
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Size 12 Oz
- Cleaner Form Liquid
- Fragrance citrus
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goo Gone
- MFR # 2096
- Zoro # G5058277
- UPC # 070048778193
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 12 Oz |
Degreaser Container Size | 12 oz. |
Cleaner Container Size | 12 oz |
Container Size | 12 oz |
Description
Citrus Adhesive Remover, Container Size 12 oz, Container Type Trigger Spray Bottle, Surfaces for Use On Aluminum, Ceramic, Chrome, Fiberglass, Galvanized Steel, Painted Surfaces, Plastics, Porcelain, Stainless Steel, Steel, Removes Adhesive, VOC Content 0 Percent, Ready to Use, Standards EPA Registered, FDA Approved, ISO 9001, OSHA, UL Listed, USDOT, Recommended Dilution Ready to Use, Base Formula Citrus Based Solvent, Flash Point 185 Degrees F, Fragrance Unscented, Cleaner Form Liquid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Towels & Wipes, White, Canister, Nonwoven Fiber, 80 Wipes, Lemon & Lime Blossom®, 6 PK (19200-80296)
- GEORGIA-PACIFIC enMotion® Flex Automatic Touchless Paper Towel Dispenser, Stainless Steel (59766)
- PROTEAM Wheel/Axle Replacement Kit (834363)
- TORNADO Heavy Duty Blower Motor, 2-1/4 HP, 14.7A (98904)
- GOO GONE Citrus Adhesive Remover, 8 Oz Bottle, Liquid, 12 PK (2087)
- GOO GONE Kitchen Degreaser, 14 Oz Trigger Spray Bottle, Liquid, Clear (2047)
- GOO GONE Degreaser, 55 Gal Drum, Liquid (2030A)
- GOO GONE Goo Gone 2043 28 oz. Kitchen Degreaser (182320)
- TOUGH GUY Degreaser, 55 Gal Drum, Liquid, Purple (49NW18)
- HULK SYSTEM Food Service Degreaser, 55 Gal Drum, Liquid, Blue, 2 PK (HB109FS)
- ZEP Cleaner/Degreaser, 55 Gal Drum, Liquid, Red (507885)
- Goo Gone Degreasers