Shop All Adhesive Primers, Activators and Removers
Goo Gone
Adhesive Remover, Spray Gel, 24 oz, PK 4
Mfr # WMN2180ACT
Zoro # G002501694
original price:
$56.25
9% off
new price: $50.65
/pk 4, $12.66/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adhesive Remover Spray
- Base Type Citrus Extract
- Color Orange; Orange
- Container Size 5 gal
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goo Gone
- MFR # WMN2180ACT
- Zoro # G002501694
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 5 gal |
Details
Item | Adhesive Remover |
Type | Adhesive Remover Spray |
Base Type | Citrus Extract |
Color | Orange; Orange |
Container Type | Pail |
For Use On | Tar; Glue; Caulk; Sealant; Tree Sap; Wet Paint; Asphalt; Ink; Marker Soot; Grease; Oil |
Features | Drip-free |
Standards | Consumer Product Safety Commission (CPSC); US Toxic Substances Act (TSCA); OSHA Hazard Communication Standard (CFR29 1910.1200) HazCom 2012 |
Description
Goo and adhesive remover combines the power of citrus oils from oranges with a blend of refined oils to defeat the toughest goos. Drip-free gel clings to the surface for nondrip, no-mess cleaning. Powerful formula removes silicone caulk, adhesive, sealants, tree sap, wet paint, glue, asphalt, ink, marker soot, tar and more. Spray bottle accurately dispenses the gel directly to the stain to reduce wasteful use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Indoor & Outdoor Sealant, 10.1 oz, Cartridge, Gray, Acrylic Polymer Base (18286)
- USA INDUSTRIALS Sikaflex-1C SL 90944 Limestone One Component Polyurethane Sealant 295ml Cartridge (SIKA-90944)
- POLYKEN Cargo-Pit Seam Tape, 2x36 yd, 7 mil, White (296FR)
- DUCK BRAND Mounting Putty, Removable, 56G, 4/PK, White, PK4 (DUCPTY2)
- GOO GONE Pro-Power Liquid Adhesive Remover 8 oz (2037)
- GOO GONE Liquid Caulk Remover 14 oz (2066A)
- GOO GONE Adhesive Remover, Orange, 24 oz, Trigger Spray Bottle (2180A)
- GOO GONE Glue, White, 16 oz, Bottle (2112)
- LOCTITE Spray Adhesive, SF 7113 Series, Translucent White, 8 oz, Bottle (135294)
- LOCTITE Contact Cement, SF 8220 Series, Black, 1 pt, Can (233307)
- LOCTITE Primer and Activator, SF 7649 Series, Green, 0.88 fl oz, Aerosol Can (231020)
- Goo Gone Adhesive Primers, Activators and Removers