Shop All Toys & Games
Gonge
WippSider
Mfr # G2181
Zoro # G7544007
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material HDPE
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gonge
- MFR # G2181
- Zoro # G7544007
- Country of Origin Denmark
- Category Toys & Games
Details
Material | HDPE |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Includes | 1 wippsider |
Color | Blue |
Description
WippSider offers a sensomotoric exercise system for balancing reactions and motor control. It is simple in operation but challenging to master, motivating children to persevere until they succeed. Measures 20.47" x 5.12" x 3.54". Weight Capacity: 264.6lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Shears, 8 In Overall Length, 2 In Cut (2UJX7)
- REDI-TAG Arrow Page Flags Dispenser, 120, Red (71024)
- ZORO SELECT Perforated Bubble Roll 48" x 375 ft., 5/16" Thickness, Clear (5VEU2)
- TREND ENTERPRISES Trend® Math Addition 0-12 Flash Cards, 3" x 6", 91 Cards/Box (T53101)
- GONGE Build N Balance® Planks, Set of 3 (G2222)
- GONGE Koala (G2097)
- GONGE Build N Balance® Top24 Red (G2227)
- GONGE Ring Toss with 6 Rings (G2908)
- GONGE River Stones & Hilltops Combo, Stepping Stones, Primary Colors, PK11 (G4120)
- GONGE Build N Balance® Triangular Platform (G2223)
- SIGNATURE MODELS Signature Models 32318s 1935 Duesenberg SSJ Blue Silver 1-32 Diecast Model Car (32318s)
- Gonge Toys & Games