Shop All Toys & Games
Gonge
SWNX Foot Swing
Mfr # G2502
Zoro # G3916428
product price: $81.65
/ea
Free Shipping & Returns
$81.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray, Light Gray
- Material PP, TPE, Nylon, Plastic
- Includes 1 large foot swing, 1 hanger, 6 screws
- Recommended Grade Grade 1+
- Recommended Age 6+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gonge
- MFR # G2502
- Zoro # G3916428
- Country of Origin China
- Category Toys & Games
Details
Color | Gray, Light Gray |
Material | PP, TPE, Nylon, Plastic |
Includes | 1 large foot swing, 1 hanger, 6 screws |
Recommended Grade | Grade 1+ |
Recommended Age | 6+ Years |
Description
The SWNX® Foot Swing is a unique product that helps boost concentration in physically active school children. Many children often find it difficult to calm down, sit still and be patient, especially after play and creative activities. In certain situations, e.g. at mealtimes, during concentrated work, learning, laying a jigsaw or attending social gatherings, particularly active children disturb other children around them. SWNX® allows children to move as they concentrate on their work without disturbing their classmates. Our experience with SWNX tells us that not only particularly active children, but also very passive children who tend to daydream during quiet activities, concentrate for longer when using the SWNX®. SWNX® Foot Swing is specially designed for school children (6+) and children's furniture. SWNX® allows motorically restless children to alleviate their urge to move – in an appropriate fashion. When seated on a chair at this age, a child's feet do not reach the floor. This being so, the child may be restless and find it difficult to focus and learn. SWNX® provides children with a reliable contact surface that improves their grounding.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT FriXion ColorSticks Erasable Stick Gel Pen, 0.7mm, Assorted, PK10 (32456)
- POST-IT Sticky Notes, 3x5 In., Yellow, PK24 (655-24VAD)
- UNIVERSAL Round Message Stamp, STAR, Pre-Inked/Re-Inkable, Red (UNV10081)
- PENTEL Gel Pen Refills, f/EnerGel, 0.5mm, Needle Tip, 12/BX, BK Ink PK (PENLRN5ABX)
- GONGE Ring Toss with 6 Rings (G2908)
- GONGE Roller with Sand (G2266)
- GONGE Arches, Set of 3 (G2163)
- GONGE Roller without Sand (G2267)
- GONGE Floor Surfer® (G2168)
- GONGE Carousel Seat (2167)
- LEARNING RESOURCES Jumbo Dinosaurs, Set of 5 (0786)
- Gonge Toys & Games