Shop All Toys & Games
This Product is Discontinued
Gonge
Summer Skis, 3 Person (Discontinued)
Mfr # G2148
Zoro # G7561166
This Product is Discontinued
Key Features
- Color Blue
- Recommended Age 5+ Years
- Material Wood, TPE, Polyester
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gonge
- MFR # G2148
- Zoro # G7561166
- Country of Origin China
- Category Toys & Games
Details
Color | Blue |
Recommended Age | 5+ Years |
Material | Wood, TPE, Polyester |
Includes | 2 skis |
Recommended Grade | Grade K+ |
Description
Summer skis look easy to use, but it can be difficult to keep in step. The skis train the basic motoric functions, as the children must coordinate their movements. Made of wood with anti-skid rubber pieces which protects the floor when used indoors. For 3 children. Measures 40.94" x 3.15" x 1.57".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.