Shop All Toys & Games
Gonge
Rock Around
Mfr # G2104
Zoro # G7542056
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 rock around
- Recommended Age 1-5 Years
- Color Red
- Material HDPE
- Recommended Grade Grade PK-K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gonge
- MFR # G2104
- Zoro # G7542056
- Country of Origin Denmark
- Category Toys & Games
Details
Includes | 1 rock around |
Recommended Age | 1-5 Years |
Color | Red |
Material | HDPE |
Recommended Grade | Grade PK-K |
Description
A spherical rocking toy for indoors or outdoors. Children can sit in it and rock it from side to side, or spin around. There is even room for two smaller children to sit in it together. Users can hold on to the rim without getting their hands jammed between the rim and the floor. Develops physical coordination skills. Measures 29.52" x 29.52" x 5.5".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 13-1/2 x 3-1/2 x 3-1/2'' White Corrugated Mailers, 50PK (S-446)
- HANDY ART Tempera Paint, Pint, Fluorescent 6-Color Set (882-060)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 4 1/4" x 5 1/2", White, 400/Case (LL131)
- TEACHER CREATED RESOURCES Metal Bucket, PK6 (TCR20829)
- GONGE River Stones & Hilltops Combo, Stepping Stones, Nordic Colors, PK9 (G2820)
- GONGE Bouncing River Stone Set, Set of 5 (G2130)
- GONGE Roller without Sand (G2267)
- GONGE Build N Balance® Planks, Set of 3 (G2222)
- GONGE Build N Balance® Top10 Yellow (G2226)
- GONGE Trampoline, Mono (G2400)
- PRESSMAN SMATH® Math Learning Game (5202)
- Gonge Toys & Games