Shop All Toys & Games
Gonge
River Stones, Nordic Colors
Mfr # G2820
Zoro # G4115374
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Yellow, Light Grey, Light Green, Light Red, Light Blue, Light Brown
- Includes 3 small Riverstones, 3 large Riverstones
- Recommended Age 2+ Years
- Material PP, TPE
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gonge
- MFR # G2820
- Zoro # G4115374
- Country of Origin China
- Category Toys & Games
Details
Color | Light Yellow, Light Grey, Light Green, Light Red, Light Blue, Light Brown |
Includes | 3 small Riverstones, 3 large Riverstones |
Recommended Age | 2+ Years |
Material | PP, TPE |
Recommended Grade | Grade PK+ |
Description
River Stones Nordic are now available in new colors as an alternative to the very popular, brightly colored River Stones. The set of colors are destined to create a better match in a wider scope of environments. Made in the same quality as our original River Stones. The River Stones are inspired by stepping stones in a river with each side of the triangle varying in steepness and difficulty. The purpose is to jump from stone to stone without touching the floor - you can vary the position of the stones to create more challenging paths for children. Each stone has a rubber rim on the base which prevent them from slipping, and also protect indoor floor areas. Provides challenging, active, imaginative fun. Builds children's confidence when jumping, judging distances, coordinating and balancing. Improved design - River Stones can now be stacked so that they are practical to store. Maximum load 200 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX File Tote, Plastic, Letter/Legal, 10-1/2"x14"x18-1/3", Black (STX61528U04C)
- A&D WEIGHING Digital Compact Bench Scale 4100g Capacity (EJ-4100)
- CHARLES LEONARD Rubber Bands, Assorted Colors, 1-3/8oz Bag, PK12 (56385)
- ZORO SELECT Corrugated Boxes, 34" x 34" x 34", Kraft, 5/Bundle (11G174)
- GONGE River Stones, Set of 6 (4120)
- GONGE Trampoline, Mono (G2400)
- GONGE Ring Toss with 6 Rings (G2908)
- GONGE Koala (G2097)
- GONGE Therapy Top, for Balance (G2140)
- GONGE River Landscape (G2166)
- FRONT PORCH CLASSICS Indoor Cornhole (53731)
- Gonge Toys & Games