Shop All Toys & Games
Gonge
River Stones & Hilltops Combo, Stepping Stones, Primary Colors, PK11
Mfr # G4120
Zoro # G904836979
product price: $172.99
/pk 11, $15.73/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted Primary
- Includes 11 Stepping Stones
- Material PP, TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gonge
- MFR # G4120
- Zoro # G904836979
- UPC # 194629115570
- Country of Origin China
- Category Toys & Games
Details
Color | Assorted Primary |
Includes | 11 Stepping Stones |
Material | PP, TPE |
Description
Gonge Riverstones and Hilltops Combo Set is designed to improve coordination and balance. Jumping or stepping from stone to stone develops a child's confidence in their ability to judge distances. The side of each triangular block varies in steepness and difficulty, and the layout can be changed to make a pathway more or less challenging. Each stone has a non-slip rubber rim, which also protects indoor surfaces. Each set includes 11 stones in 6 colors: five measuring 14.96" x 14.56" x 3.35", three measuring 10.23" x 10.23" x 1.77", two measuring 16.14" x 16.14" x 6.69" and one measuring 16.92" x 16.92" x 10.23".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVUS Premium HD Staples, 23/8, 1k, 8mm, PK1000 (042-0040)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 31 oz. (TP 31/MS)
- BOSTITCH Contemporary Staple Remover, Charcoal (BOS40000)
- UNIVERSAL 5 x 8" Canary Jr. Legal Economy Ruled Writing Pad, 50 Pg (UNV46200)
- GONGE River Stones & Hilltops Combo, Stepping Stones, Nordic Colors, PK9 (G2820)
- GONGE Ring Toss with 6 Rings (G2908)
- GONGE Hilltops, Non-Slip Stepping Stones for Kids, Nordic Colors, PK3 (G2821)
- GONGE Rock Around (G2104)
- GONGE Arches, Set of 3 (G2163)
- GONGE Build N Balance® Top24 Red (G2227)
- LEARNING RESOURCES Elite Microscope (2344)
- Gonge Toys & Games