Shop All Toys & Games
Gonge
Ring Toss with 6 Rings
Mfr # G2908
Zoro # G7547324
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Metal, TPE
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gonge
- MFR # G2908
- Zoro # G7547324
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Material | Metal, TPE |
Recommended Age | 3+ Years |
Includes | 1 frame, 6 rings |
Recommended Grade | Grade PK+ |
Description
A traditional game with a unique quality and design. The popular tossing game is challenging both physically and mentally as it requires concentration and body control to assess the distance and throw the rings with precision. At the same time, the game is fun as it can be used in many kinds of competition. The game includes two supports so that it can be placed at an angle to make the game easier for very small children. Measures 19.69" x 19.69" x 7.09".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 8", Clear (4R68)
- C-LINE PRODUCTS Shop Ticket Holders, 12 x 9", PK25 (49912)
- SCOTCH Scissors, 8", Red/Gray (1428)
- POST-IT File Tabs, 2x1 1/2, Lined, White, PK50 (686F-50WH)
- GONGE Round Seesaw (G2106)
- GONGE Balance Plastic Hemisphere, Set of 6 (G2128)
- GONGE Build N Balance® Top10 Yellow (G2226)
- GONGE Hilltops, Non-Slip Stepping Stones for Kids, Nordic Colors, PK3 (G2821)
- GONGE Bouncing River Stone Set, Set of 5 (G2130)
- GONGE Trampoline, Mono (G2400)
- WONDERS OF LEARNING Tin Set, Discover Dinosaurs (TS03)
- Gonge Toys & Games