Shop All Sports Equipment
Gonge
Physical Education Parachute 6ft
Mfr # 2301
Zoro # G1426900
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 parachute
- Recommended Age 2+ Years
- Color Multi
- Material Polyester
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gonge
- MFR # 2301
- Zoro # G1426900
- Country of Origin China
- Category Sports Equipment
Details
Includes | 1 parachute |
Recommended Age | 2+ Years |
Color | Multi |
Material | Polyester |
Recommended Grade | Grade PK+ |
Description
Playing with the parachute provides exercise for the whole body for all ages, and is a wonderful way to develop basic physical coordination. Made of colorful, lightweight, fire-resistant polyester with very strong handles, the parachute inspires many different games and activities. A strong 10 mm thick rope is sewn into the outer edge, allowing an almost unlimited number of people to play at the same time. Measures 68.9" x 68.9". Weight Capacity: 22.05lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Commercial Vacuum Hose 1-1/2" x 50 ft (60-250S-50)
- BAL BAL 29160 Big Bad Foot Pad (29160)
- DB ELECTRICAL Clutch Disc For Massey Ferguson TO30, TO35 Others 181114M91; (1212-6003)
- DELCO Pressure Unloader, 8.00 gpm Max. Flow (7110826)
- GONGE Physical Education Parachute 20ft (2304)
- CHAMPION SPORTS Triple Flag Football Set, Youth Size, Yellow, 25" - 31", PK12 (TFFYYL)
- VOIT 6 in. Enduro Playground Ball - Yellow (VPG6HNYL)
- CHAMPION SPORTS Rhino® Poly 7" Playground Ball Set, Assorted Colors, PK6 (PX7SET)
- THERMWELL PRODUCTS 36" Gry Vinyl Insert (RV/36H)
- CHAMPION SPORTS Licorice 9ft Speed Rope, PK12 (SPR9)
- CHAMPION SPORTS Beach Ball (ib48)
- Gonge Sporting Goods