Shop All Sports Equipment
Gonge
Physical Education Parachute 20ft
Mfr # 2304
Zoro # G1426620
product price: $93.75
/ea
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade PK+
- Includes 1 parachute
- Material Polyester
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gonge
- MFR # 2304
- Zoro # G1426620
- Country of Origin China
- Category Sports Equipment
Details
Color | Multi |
Recommended Grade | Grade PK+ |
Includes | 1 parachute |
Material | Polyester |
Recommended Age | 3+ Years |
Description
Playing with the parachute provides exercise for the whole body for all ages, and is a wonderful way to develop basic physical coordination. Made of colorful, lightweight, fire-resistant polyester with very strong handles, the parachute inspires many different games and activities. A strong 10 mm thick rope is sewn into the outer edge, allowing an almost unlimited number of people to play at the same time. Measures 236.22" x 236.22". Weight Capacity: 22.05lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES Fabrication Enterprises 30-1792B Cando Plastic Mobile Ball Chair With Back With O Arms Ball; Blue - Adult (30-1792B)
- CHAPIN 1/4 gal. Hose End Sprayer, Plastic Tank, Foaming Spray Pattern, 40 psi Max Pressure (G5502)
- THERMOS Compact Stainless Steel Bottle, 16 oz., Stainless Steel/Black (FBB500SS4)
- TIGER LIGHTS Left LED Work Light For John Deere 6010, 6110, 6110L, 6200 AL78177; (TL7210L)
- M-D M-d Products .50in. X .75in. X 17in. Gray Low Density Foam Weather Strip 02113 (43374021134)
- CHAMPION SPORTS Hi-Visibility Vinyl Cones, 6in Tall, Orange (C6OR)
- VOIT 6.25 ft. Softi Tuff Balls, Blue (44004XXX)
- EVERRICH INDUSTRIES 3.5 Inch Foam Ball with Coating (EVAJ-0008)
- SSN Tetherball Pole Ground Sleeve (STTBGSXX)
- CHAMPION SPORTS Metal Whistle & Black Lanyard Pack, PK6 (BP401)
- THERMWELL PRODUCTS 36" Gry Vinyl Insert (RV/36H)
- Gonge Sporting Goods