Shop All Sports Equipment
Gonge
Physical Education Parachute 12ft
Mfr # 2302
Zoro # G1426919
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 parachute
- Material Polyester
- Color Multi
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gonge
- MFR # 2302
- Zoro # G1426919
- Country of Origin China
- Category Sports Equipment
Details
Includes | 1 parachute |
Material | Polyester |
Color | Multi |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Description
Playing with the parachute provides exercise for the whole body for all ages, and is a wonderful way to develop basic physical coordination. Made of colorful, lightweight, fire-resistant polyester with very strong handles, the parachute inspires many different games and activities. A strong 10 mm thick rope is sewn into the outer edge, allowing an almost unlimited number of people to play at the same time. Measures 137.8" x 137.8". Weight Capacity: 22.05lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Round Saw Chain Files, 2/Pk 3/16 (D-75720)
- OREGON Gatorline Round Trimmer Line, .155" by 104' Donut (21-355)
- MAYNE Fairfield Patio Planter 20x36 - Black (5826-B)
- NORTH AMERICAN SALT ICE MELT CALCIUM 50LB (2317255)
- GONGE Physical Education Parachute 20ft (2304)
- SSN Tetherball Pole Ground Sleeve (STTBGSXX)
- CHAMPION SPORTS Uncoated Regular Density Foam Ball, 8-1/2in, Yellow, PK2 (RD85)
- MARTIN SPORTS Parachute, 24ft Diameter with 20 Handles (P24)
- EVERRICH INDUSTRIES Everrich 200 g Weighted Gloves; Small (EVZ-0080)
- SPORTIME Sportime Soff-Ring Toss Game; Set 6 Rings & 1 Base With Post (401040)
- CHAMPION SPORTS 10 in. Physical Education Glove - Black (CHSCBG930)
- Gonge Sporting Goods