Shop All Toys & Games
Gonge
Mini Top
Mfr # G2099
Zoro # G7554455
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Material HDPE
- Recommended Age 0-4 Years
- Recommended Grade Grade PK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gonge
- MFR # G2099
- Zoro # G7554455
- Country of Origin Denmark
- Category Toys & Games
Details
Color | Orange |
Includes | 1 top |
Material | HDPE |
Recommended Age | 0-4 Years |
Recommended Grade | Grade PK |
Description
The Mini Top was developed with particular focus on the motor-skill development of children aged 0-4. The Mini Top invites young children to teeter, swing and spin around - at first with the help of an adult and subsequently on their own. It encourages motor activities which are important for a child's early development of his/her sense of balance (the vestibular system) and motor control. The shape of the Mini Top makes it safe for young children: it is dimensioned (26.77" diameter, 10.24" depth) to be big enough, but not too big, for young children. The geometric shape ensures that the tilting motion gradually slows down and prevents the child from tipping over at the same time. The Mini Top has been carefully designed to make sure that both the child's head and fingers are protected during play. Simple, functional design. Weight Capacity: 110.25lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Strapping Sealer, 1/2 in. W (40TP72)
- PARTNERS BRAND Insulated Shipping Kits, 26" x 19 3/4" x 10 1/2", White, 1/Case (271C)
- ZORO SELECT Corrugated Boxes, 16" x 14" x 14", Kraft, 25/Bundle (11A742)
- BIC BIC Round Stic Xtra Life Stick Ballpoint Pen VP, 1mm, Black Ink and Barrel, 240/Carton (GSM240BK)
- GONGE Koala (G2097)
- GONGE Bouncing River Stone Set, Set of 5 (G2130)
- GONGE Build N Balance® Triangular Platform (G2223)
- GONGE Hilltops, Non-Slip Stepping Stones for Kids, Nordic Colors, PK3 (G2821)
- GONGE Build N Balance® Top10 Yellow (G2226)
- GONGE River Stones, Nordic Colors (G2820)
- GEL BLASTER Gellets Electric Green 10000 pc (GL4CP09)
- Gonge Toys & Games